Paragon Pro Tele-Tower® Adjustable Work Platform, 104"L x 38"W x 118"H
Write a Review
|
Questions & Answers (0)
Product Description
The Tele-Tower Adjustable Work Platform is the safe, cost effective, alternative to expensive motorized units and inefficient scaffolding. The tele-tower can be assembled in as little as 5 minutes- No tools needed. The assembled tele-tower is compact enough to roll through a standard 32 inch wide doorway.
The deck can be set on the inside telescoping ladder sections as low as 2 feet or as high as 6 feet. A proprietary brake winch and cable system allows you to rapidly adjust the deck height. Secure locking pins can be set at any 6 inch interval along the unique telescoping frame to a Maximum Deck Height of 11 feet. The integral outriggers can be easily extended and retracted to maintain the appropriate height-to-base ratio.
The Tele-Tower Model 1101-96 has a load capacity of 550 lbs and comes complete with an 8 foot long x 19 inch wide deck, winch beam assembly, Two end ladder sections with built-in outriggers on 5 inch heavy-duty casters, Four guardrails, four safety chains, and six braces.
The Tele-Tower Model 1101-96 meets applicable U.S.A. ANSI and OSHA Standards for rolling work platforms in the construction industry.
The deck can be set on the inside telescoping ladder sections as low as 2 feet or as high as 6 feet. A proprietary brake winch and cable system allows you to rapidly adjust the deck height. Secure locking pins can be set at any 6 inch interval along the unique telescoping frame to a Maximum Deck Height of 11 feet. The integral outriggers can be easily extended and retracted to maintain the appropriate height-to-base ratio.
The Tele-Tower Model 1101-96 has a load capacity of 550 lbs and comes complete with an 8 foot long x 19 inch wide deck, winch beam assembly, Two end ladder sections with built-in outriggers on 5 inch heavy-duty casters, Four guardrails, four safety chains, and six braces.
The Tele-Tower Model 1101-96 meets applicable U.S.A. ANSI and OSHA Standards for rolling work platforms in the construction industry.
PRICE
$5,199.00
1
1
Expected on or around 11/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 104 in |
| Width | 38 in |
| Height | 118 in |
| Weight Capacity | 550 lbs |
| Weight | 420 lbs |
Product Details
| Assembly Required | Yes |
| Type | Tower |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | 1101-96 |
| Brand | Paragon Pro |
Compliance & Certifications
| Certifications | ANSI & OSHA |