TOGU® Dynair® Ballkissen® XXL Cushion (Actisan), 20" Diameter, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Simply stay fit by more balance, coordination and strength. Dynair® Ballkissen® XXL is perfect for every back training. Actisan is an ingredient for the synthetic material used for the tools and highly effective against bacteria and other microorganisms on an ionic basis. It is constantly building up ions which are harmless for humans. These ions are attacking only the metabolism of the harmful organisms. Actisan is antibacterial as well as antimicrobial and destroys bacteria and other microorganisms at the same time. Therefore it is much more efficient than the usual wipe off disinfection and this effect lasts for at least five years.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Height | 4 in |
| Weight Capacity | 440 lbs |
| Weight | 6 lbs |
Product Details
| Type | Balance Cushions |
| Color | Gray |
| Material | PVC |
| Package Quantity | 1 |
| Description | Dynair Ballkissen XXL Cushion (Actisan) |
| Manufacturers Part Number | 30-4210 |
| Brand | Togu |
Warranty
| Warranty | 5 yr |