YORK Dark Chocolate Peppermint Patties Candy, 35.2 oz
Write a Review
|
Questions & Answers (0)
Product Description
Chill out anywhere you go with the cool sensations of YORK Peppermint Patties Miniatures. These bite-sized patties pack all the zingy punch and dark chocolate richness of the original. And they re individually wrapped, so everyone can reach into the bag for a cool anytime treat.
PRICE
$39.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 35.2 oz |
Product Details
| Type | Candy |
| Kosher | Yes |
| Flavor | Mint |
| Package Type | Bag |
| Description | York Dark Chocolate Peppermint Patties Candy |
| Features | Party Pack |
| Manufacturers Part Number | 246-00409 |
| Gluten Free | No |
| Brand | Hershey's |
Compliance & Certifications
| Certifications | Contains Nuts; Kosher Certified |