Wilton SE 746 Mechanics Vise and C-Clamp Kit
Write a Review
|
Questions & Answers (0)
Product Description
Wilton Mechanics Vises have a heavy-duty 30,000 PSI iron casting built for rugged use and extended life. Lifetime lubrication means the grease is permanently sealed in for trouble-free service. This vise features a 360° swivel, four mounting posts and double lockdowns to ensure maximum stability. Top these industry-leading features off with a lifetime warranty and you know you'll never want for another vise, unless it's a Wilton.
PROMOTIONAL PRICE
$439.95was $545.00
Save $105.05 (19%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Jaw Width | 6 in |
| Throat Depth | 4-1/8 in |
| Size | 6 in |
| Max Opening Capacity | 5-3/4 in |
Product Details
| Style | General Purpose w/Clamp Set |
| Type | Bench Vise |
| Color | Gray |
| Manufacturers Part Number | WL9-21500K |
| Base Type | 360° Swivel |
| Brand | Wilton |
Warranty
| Warranty | Lifetime |