Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Yost Vises

Model # :WBB817561

MPN #: 650-C

Yost 650-C 5" Mechanics Vise

Product Description
Furnished with 30,000 PSI gray iron castings and reinforced bar support, enclosed, lubricated, continuous rolled thread main screw design, replaceable hardened steel machinist's (top) jaws, replaceable hardened steel pipe jaws that are set back to allow for machinist's vise use and a no-pinch main screw handle. A large anvil work surface, 360° interlocking swivel base with two lockdowns. Professional appearance ideally suited for mechanics. Swivel base equipped with (4) 5/8"diameter mounting holes.

PRICE
$219.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width10 in
Height10 in
Weight53 lbs
Jaw Width5 in
Throat Depth3-3/4 in
Size5-1/4 in
Pipe Jaw Capacity1/2 - 2-1/2 in
Jaw Opening5-1/4 in

Product Details

TypeBench & Pipe Combination Vise
ColorBlue
MaterialGray Cast Iron With Tubular Steel Bar
Manufacturers Part Number650-C
Base Type360° Swivel
BrandYost Vises