ZOWN Classic 48" Round Commercial Blow Mold Folding Table, Gray
Write a Review
|
Questions & Answers (0)
Product Description
ZOWN Classic 48" Commercial Round Blow Mold Folding Table is the perfect table for events ranging from weddings, conferences, and dinner gatherings. Molded from HDPE, a premium resin material which can withstand weather year round, this table is ideal for indoor and outdoor use. Additionally, this table features an ergonomic design suitable for providing a pleasant, comfortable experience for those seated at the event. Capable of seating 6 people, the 48" round table can hold a maximum weight of 750 pounds – perfect for reliable stability when presenting food, beverages, or other items depending on the event. Included with this durable design is a new and very smooth manual locking mechanism, incorporating automatic sliding rings to prevent undesired folding when active and foot pads for damage prevention on floors. Storage and transportation is made easy with this table as the legs fold into the frame, leaving the 35 pound frame ready to be moved. An accessory which is not included with this product is the planet trolley – this asset can transport up to 16 tables at a time and allows you to get the bang for your buck if you are consistently hosting large gatherings. Featured with a standard, limited 10 year warranty, the 48" round table is a long-term purchase which will never fold under pressure.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 29-1/3 in |
| Weight Capacity | 750 lbs |
Product Details
| Type | Folding Table |
| Frame Color Family | Gray |
| Color | Gray |
| Top Color Family | Gray |
| Foldable | Yes |
| Material | Resin |
| Frame Material | Steel |
| Leg Type | 4-Legged |
| Manufacturers Part Number | 60533SGY1E |
| Shape | Round |
| Top Material | Resin |
| Brand | Zown |