Zep Z-Green 5 Gallons - 184839
Write a Review
|
Questions & Answers (0)
Product Description
A unique, non-toxic, environmentally preferable solution for cleaning and degreasing. For quick and easy removal of oil, grease, and dirt from all washable surfaces.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 15 in |
| Weight | 44.9 lbs |
| Size | 5 Gallon Bucket |
Product Details
| Type | Cleaner/Degreaser |
| Package Quantity | 1 |
| Description | Zep Z-Green 5 Gallons - 184839 |
| Manufacturers Part Number | 184839 |
| Brand | Zep |