Devcon® DUCO® Plastic & Model Cement is ideal for bonding polystyrene plastic models and toys.
For Use On:
- Polystyrene Plastic Models and Toys
Weights & Dimensions
| Size | 8 Oz. (227g) Bottle |
Product Details
| Description | Anti-Seize Thread Lubricant |
| Non Flammable | Y |
| Color | Copper |
| Manufacturers Part Number | 13010 |
| Temperature Resistance | -30°F to +2000°F °C |
| Water Resistant | Y |
| Brand | VersaChem |