Zebra Z Perform 1000D Perforated Direct Thermal Paper Labels, 4"W x 6"L, 3/4" Core, White, 36/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Zebra, Consumables, Z-Perform 1000D Paper Label, Direct Thermal, 4" x 6", 3/4" Core, 2-1/2" OD, 105 Labels Per Roll, Perforated, 36 Rolls Per Case, Priced Per Case.
PRICE
$469.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Width | 4 in |
| Diameter | 2-1/2 in |
| Core Size | 3/4 in |
Product Details
| Rolls | 2-1/2 in |
| Type | Perforated |
| Labels per Roll | 105 |
| Material | Uncoated Paper |
| Description | Direct Thermal Labels |
| Color | White |
| Manufacturers Part Number | LD-R4AW5B |
| Brand | Zebra |