Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
L.H.Dottie

Model # :WBB3148111

MPN #: DA25

L.H.Dottie® Drop-In Anchor, Carbon Steel, 1/4"-20, 100 Pack

Product Description
Drop-In Anchors are manufactured with an internally threaded, all-steel exterior shell that features an expansion cone insert used to anchor into the concrete. They are intended to be used in concrete materials only and can be used with any head style screw. The screw can easily be removed, loosened, or re-tightened if needed. Common applications include, pipe hanging, overhead anchoring, hanging strut, sprinkler systems and removable anchoring points.

PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Size1/4-20
Unit of MeasurementInch (Imperial)

Product Details

TypeDrop-In Anchor
Country of OriginChina
FinishZinc
MaterialSteel
Package Quantity100
Description1/4"-20 Drop-In Anchor
Manufacturers Part NumberDA25
Anchor TypeDrop In
BrandL.H.Dottie