Start International Auto Feed Cutter Unit For ZCM1000 Tape Dispensers
Write a Review
|
Questions & Answers (0)
Product Description
The auto feed cutter unit comes with 3 flat pin connector for Start International ZCM1000 series electric tape dispensers. It is made of heavy duty plastic for durability.
PRICE
$309.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Replacement Part |
| Type | Replacement Parts |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Auto Feed Cutter Unit |
| Color | Black |
| Manufacturers Part Number | ZCM1000P550S |
| For Use With | ZCM1000 Series Electric Tape Dispensers |
| Brand | Start International |