Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Start International

Model # :WBB880095

MPN #: TDA080

Start International Electronic Heavy Duty Tape Dispenser For Tapes Up To 3-1/18"W

Product Description
The Start International TDA080 electric heavy duty tape dispenser automatically dispenses and cuts most types of tape up to 3.15" (80mm) wide. The dispenser is suitable for high-volume production lines and operations requiring repetitive taping in industrial applications, including paint masking, motor manufacturing, cutting protective coverings and dispensing tensilized polypropylene. The guillotined cut provides a straight edge to the dispensed tape. The cut length tolerance is ± 0.04" (1mm), depending on the material being cut. The safety interlock protects the operator from the cutting mechanism by preventing the cutter from activating when objects such as fingers or tools are present.

Features:
  • Ideal for many tapes up to 3-1/8" width (80mm)
  • Auto feed and cut tape dispenser
  • Digital length adjustment
  • 0.25" - 3.15"(6-80mm) in width
  • 1.6" - 394"(40-9999mm) in length
  • Outside roll diameter up to 9" (228mm)
  • Includes 3" (76mm) core
  • Heavy duty metal construction
  • 4 modes of operation: manual feed and cut, manual feed/auto cut, auto feed and cut, interval feed and cut


PRICE
$1,999.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 6 units
1999.00
Buy 7+ units
1931.00Save $68.00 (3%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/8 in
Width6-5/8 in
Height14-1/4 in
Max Tape Length394 in
Min Tape Width1/4 in
Min Tape Length1-5/8 in
Core Size3 in
Tape Roll Diameter9 in
Max Tape Width3-1/8 in

Product Details

Assembly RequiredNo
AccessoryTDA080279, TDA080P279S, TDA080P279FS, TDSTAND03, TDSTAND08, TDA080PFS
DisplayLED
For Use WithMost Tapes on 3" Core up to 3.15"W
Programmable Memory1 Memory
Blade MaterialSerrated Steel
MaterialMetal
Manufacturers Part NumberTDA080
Number of Length SettingsMultiple (1-5/8" to 394")
BrandStart International
TypeElectric Tape Dispenser
ColorBlack
AmperageLess Than 2 A
Hertz50/60 Hz
Feed TypeAutomatic
StyleElectric
Voltage115 V
Package Quantity1
DescriptionElectric Heavy-Duty Tape Dispenser
Frame MaterialHeavy-Duty Metal
CutterAutomatic
Load TypeTop