Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147872

MPN #: WTKPW

L.H.Dottie® Phillips Wafer Head Wall Twister Kit, 3/16" x 1-1/4", 102 Pieces

Product Description
The Wall Twister® is an all steel, single piece screw anchor manufactured with a unique deep cutting thread design, its suitable for fastening objects into drywall, wood, concrete, plaster, brick, and block walls. The patented reverse serrations under the head prevent over-torquing. When working with masonry-based materials, use the 3/16 carbide tipped drill bit included in the kit to create a pilot hole. When fastening into drywall or wood, no pre-drilling is required. Typical applications include HVAC fixtures, signs, telecommunications equipment, plumbing fixtures, and many more. It features All Steel Single Piece Screw Anchor, Reverse Serrations Prevent Over Torquing, Heat Treated Point, High Profile Threads, Resists Wobble/Stripping, Can Be Removed. Material is AISI 1018 Carbon Steel.

PRICE
$64.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

HeadPan

Product Details

TypeAnchor Kit
Country of OriginTaiwan
FinishZinc
MaterialSteel
Package Quantity102
Manufacturers Part NumberWTKPW
BrandL.H.Dottie