Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122551

MPN #: 1152

Dynarex Vitamins A&D Ointment, 1 oz. Tube, Pack of 72

Product Description
Dynarex Vitamins A&D Ointment is a skin protectant for minor cuts, scrapes, and burns. The ointment is made with a unique formula that includes effective, well-known healing ingredients. The ointment's base is white petrolatum, the active ingredient in Vaseline. The cream is infused with Lanolin to treat dry skin, itching, and skin irritation, Lavender Oil, which has antiseptic and anti-inflammatory properties that help heal minor burns and bug bites, and Vitamins A and D. The sensitive formula is ideal for tattoo aftercare, diaper rash prevention, and other skin irritations. Available in single use packets, larger tubes, and jars for convenient use in a wide range of long-term care facilities, tattoo parlours, first aid kits, homecare, and more.

Features:
  • Skin protectant ointment for cuts, scrapes, burns, and skin irritation
  • Ideal for tattoo aftercare or as a diaper rash ointment
  • Available in 5 g. packets, 1 oz. tubes, 4 oz. tubes, and 15 oz. jars


PRICE
$53.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-3/16 in
Depth6-5/8 in
Height12 in
Size1 oz.

Product Details

Storage Temperature Range59F - 86F
SterileNo
Package Quantity72
ColorWhite
BrandDynarex