Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speco Technologies

Model # :WBB3177161

MPN #: O4VD2

Speco® 4MP IP Dome Camera with IR & WDR, 2.8mm Fixed Lens, White Housing

Product Description
Features:
  • Supports up to 4MP @ 30fps
  • Built-in standard PoE (IEEE 802.3af)
  • H.265/H.264 compression supported
  • True Day/Night operation (IR cut filter)
  • MicroSD card slot up to 256GB max (card not included)
  • IR range: 100' (depending on scene reflection)
  • Conformant with ONVIF Profile G/S/T
  • True WDR
  • People & vehicle detection, line crossing, object detection, region intrusion and video blurring detection
  • IP67 weather resistance
  • IK10 vandal resistance
  • 5 year warranty
  • NDAA Compliant


See price in cart

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/8 in
Width4-5/8 in
Height3-9/16 in
Weight1 lbs
Dimensions4-5/8 x 4-5/8 x 3-9/16 in

Product Details

TypeDome Camera
Lens2.8mm Fixed Lens
ColorWhite
Pick Up Device1/3" 4MP CMOS
Operating Temperature-40°F - 140°F
Resolution2560 x 1440p
Mounting LocationWall Or Ceiling
DescriptionIP Vandal Resistant Dome Camera
Manufacturers Part NumberO4VD2
Indoor/OutdoorIndoor
BrandSpeco Technologies

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsNDAA, FCC, RoHS