Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WB536008

MPN #: 70111

Zircon Breaker ID PRO 300

Product Description
The Breaker ID Pro 300 Circuit Breaker Finder Kit finds circuit breakers in residential, commercial, and industrial environments.

It calibrates automatically so all you need to do is connect the Transmitter to the circuit and scan the breaker box with the included Receiver. On the first scan, the Receiver calibrates to the circuit breakers. On the second scan, it takes what it learned and indicates the target. (During the first scan, the Breaker ID Pro 300 may indicate more than one breaker as it memorizes each circuit.) A green LED and audio signal will identify the correct breaker so you won't need to haphazardly guess and cut power to essential gear like computers, servers, and appliances that shouldn't be turned off.

Features:
  • Scan for easy identification and labeling of all breakers
  • Find breakers faster and more efficiently without trial-and-error work
  • or accidental shutoffs
  • Isolate circuits for repair or replacement
  • or work on specific circuits without
  • interrupting others
  • Automatic sensitivity adjustment, no knobs or dials
  • Green LED indicates proper breaker


  • Includes:
    • Clips and blades for easy access to most outlets, including 230 and 240 V Industrial
    • Light socket and 120 V AC plug adapters for use with finished circuits.
PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy