Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBM1620620

MPN #: CT2

Tektronix CT2 High-frequency Current Probe, 200 MHz 36A, Includes: Manual, P6041 Interconnect Cable

Product Description
Tektronix CT2 High-frequency Current Probe, 200 MHz 36A, Includes: Manual, P6041 Interconnect Cable

The Tektronix CT2 High Frequency Current Probe is designed for permanent or semi-permanent in-circuit installation. The Tektronix CT2 probe consists of a current transformer and an interconnecting cable. The current transformers have a small hole through which a current carrying conductor is passed during circuit assembly. The P6041 Probe Cable provides the connection between the Tektronix CT2 Current Transformers and a BNC oscilloscope input. A 50 Ω termination is required to terminate the cable when connected to a high-impedance (1 MΩ) oscilloscope input. One probe cable can be used to monitor several current transformers that have been wired into a circuit. The P6041 Probe Cable provides the connection between the Tektronix CT2 Current Transformers and a BNC oscilloscope input. A 50 Ω termination is required to terminate the cable when connected to a high-impedance (1 MΩ) oscilloscope input. One probe cable can be used to monitor several current transformers that have been wired into a circuit. Specified rise time and bandwidth are obtained when using the probe cables provided; The Tektronix P6041 cable used with the Tektronix CT2 is 42 inches nominal. If additional length is required, the cables can be extended by using high-quality 50 Ω cable and suitable interface connectors. However, Long cables may degrade high-frequency response. The Tektronix CT2 provides 1 mV per milliamp when terminated in 50 Ω. The Tektronix CT2 high-frequency current transformers are dynamic (i.e., non-DC) current measuring devices. They are typically used in conjunction with compatible high-bandwidth oscilloscopes and other instruments to observe and/or record high-frequency current waveforms. The Tektronix CT2 normally operate directly into 50Ω scopes and other measuring device inputs. The Tektronix CT2 can be used with 1 MΩ input systemsby using the P6041 probe cable and terminating the output with a 50 Ω feed-through termination.
PRICE
$1,689.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy