Model # :WBM1616845
MPN #: RS-3 PRO
Amprobe RS-3 PRO 600A CAT IV Analog Clamp
Write a Review
Questions & Answers (0)
Related Products
Klein Tools® MM450 Multimeter is a TRMS auto-ranging slim multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. It features a high visibility, reverse contrast display with an optical sensor to automatically optimize viewing in dark or bright ambient light. The slim profile of the MM450 makes this meter almost the size of a cell phone and it conveniently fits into most pockets. The MM450 features the same quality leads you have come to expect from the Digital Multimeter ...
Features: TrendCapture quickly graphically displays logged data session to quickly determine whether anomalies may have occurred Zoom on trend provides unprecedented ability to view and analyze TrendCapture data; zoom in up to 14 times Selectable AC filter (Smoothing mode) helps display steadier reading when input signal is changing rapidly or noisily Adjustable recording and auto hold thresholds, specify percentage change in readings that begins new event Large 50,000 count, 1/4 VGA dot matrix display with white backlight Logging function with expanded memory for unattended monitoring of ...
Features: True RMS AC voltage and current for accurate measurements on complex signals or non linear loads Compatible with Fluke® Connect (requires IR 3000 FC infrared connector) TrendCapture quickly and graphically displays logged data sessions Zoom on trend provides ability to view and analyze TrendCapture data; zoom in up to 14x Selectable AC filter (smoothing mode) displays steadier readings when input signal changes rapidly or noisily Adjustable recording and auto hold thresholds, specify a percentage change in the readings that begins a new event Large, white, 50,000-count, backlit ...
Features: 7" (18 cm) long cable with 17XX connector and BNC connector For current clamps featuring a maximum output of 1 V Scale factor set in instrument as mV/A mV/A conversion for 17XX instruments Current measurement using iron cored current transformers Enables DC current measurements DC power with instrument Female BNC connector Internal conductor protection Label indicating adapter type Protects past investments in previously purchased current clamps from Fluke® or other manufacturers Gives ability to use specialty current clamps CAT IV, 600V and CATIII 1000 V rating according to ...
13 Function Wireless True RMS MultiMeter/Insulation Tester. MultiMeter/1000V Insulation Tester with Wireless PC interface (915MHz). Measure Insulation Resistance to 20GΩ 5 Test Voltage ranges Polarization Index (PI) and Dielectric Absorption Ratio measurements (DAR) Low Resistance measurement with Zero function Programmable Timer feature sets the duration of test Comparison Mode allows user to set the Pass/Fail values for insulation measurements Step Voltage (10% steps at 50% to 120% of range) Auto-discharge of voltage test signal Lock Power On Function for hands-free operation Manually ...