Zep Linebacker, 12/Case, Aerosol Can
Write a Review
|
Questions & Answers (0)
Product Description
Zep Linebacker is a ready-to-use long-term corrosion protection film in a solvent-based aerosol form. It dries to a durable, flexible and non-tacky film. The coating can be easily removed with a safety solvent degreaser when desired. Provides an impenetrable film barrier which protects against corrosion, even in severe outdoor applications. Resists heat, rain, snow, salt water and many corrosive industrial atmospheres
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-13/16 |
| Width | 8-3/16 |
| Weight | 14.6 lbs |
| Size | 20 oz. |
Product Details
| Color | Brown |
| Scent | Solvent |
| Size Type | Case |
| Material | Lubricant |
| Package Type | Aerosol Can |
| Package Quantity | 12 |
| Manufacturers Part Number | 868101 |
| Dilution Ratio | RTU |
| Brand | Zep |