Zep 2000, 12/Case, Aerosol Can
Write a Review
|
Questions & Answers (0)
Product Description
Zep 2000 is a clear, high-pressure lubricant with a high adhesive strength that enhances lubrication and reduces friction. It uses a unique combination of natural and synthetic lubrication agents and PTFE that promotes penetration, even in tight areas. It then evaporates quickly, allowing set up of the grease. It lubricates door hinges, open gears, wire ropes, cables, chains, sprockets, conveyors, manifold heat valves and above-the-water marine applications. The aerosol is perfect for amusement parks, automotive repair shops, equipment leasing companies, fabricated metal producers, farm equipment companies, industrial machinery manufacturers, railroads, service stations, warehouses and storage facilities. The product inhibits corrosion as coated metal parts resist water washout, helping prevent rust and corrosion.
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 |
| Width | 8-3/16 |
| Weight | 13.7 lbs |
| Size | 20 oz. |
Product Details
| Color | Amber |
| Scent | Solvent |
| Size Type | Case |
| Material | Lubricant |
| Package Type | Aerosol Can |
| Package Quantity | 12 |
| Manufacturers Part Number | 416401 |
| Dilution Ratio | RTU |
| Brand | Zep |