Z5570 Series 1.6 gpf (gallons per flush), Vitreous china, Pressure assisted tank, High performance EcoFlush technology, Easy touch handle actuation, Ultra quiet flush, Siphon jet flush action, 2-1/8 fully glazed trapway, Operating pressure range 20-125 psi, Elongated front rim, Chrome plated handle, Large water surface area, Includes bolt caps, Shipping weight: 95 lbs
Zurn Z5570 - High Performance Toilet
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$525.00
1
1
Expected on or around 12/01/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-3/4 in |
| Depth | 31 in |
| Bowl Rim Height | 15-3/8 in |
| Rough-In Size | 12 in |
Product Details
| Seat | No |
| Gallons per Flush | 1.6 gal/flush |
| Color | White |
| Liters per Flush | 6 |
| Pressure Range | 20-125 psi |
| Style | Floor |
| Mounting Location | Floor |
| Material | Vitreous China |
| Flush Type | High Performance |
| Manufacturers Part Number | Z5570 |
| Shape | Elongated |
| Brand | Zurn |
Compliance & Certifications
| ADA Compliant | No |