Z5561 Series 1.0 gpf (gallons per flush), High Efficiency Toilet (HET) reduces potable water usage over 30%. Vitreous china, Pressure assisted tank, High performance EcoFlush technology. Easy touch handle actuation with Ultra quiet flush and Siphon jet flush action. ADA height. 2-1/8 fully glazed trapway, Operating pressure range 20-125 psi. Elongated front rim with Chrome plated handle and Large water surface area. Includes bolt caps. Shipping weight: 92 lbs
Zurn Z5561 - Low Consumption Toilet, 1.0GPF
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$679.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-3/4 in |
| Depth | 31 in |
| Bowl Rim Height | 17 in |
| Rough-In Size | 12 in |
Product Details
| Seat | No |
| Gallons per Flush | 1 gal/flush |
| Color | White |
| Liters per Flush | 3.8 |
| Pressure Range | 20-125 psi |
| Style | Floor |
| Mounting Location | Floor |
| Material | Vitreous China |
| Flush Type | High Efficiency |
| Manufacturers Part Number | Z5561 |
| Shape | Elongated |
| Brand | Zurn |
Compliance & Certifications
| ADA Compliant | Yes |