Waterless No-Flush™ Urinal Anza 16" W
|
Questions & Answers (0)
Product Description
Includes two EcoTrap inserts B615529 , mounting hardware and gasket; order item B615533 iPack for urinal start-up. High Performance Composite. ADA Compliant. Connects to standard 2" drain line. Reduces maintenance, water/sewer costs. The industry standard since 1991. For new construction order item B615532 flange.
br>
PRICE
$419.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/4 in |
| Depth | 14 in |
| Height | 27-3/4 in |
| Weight | 21 lbs |
| Connection Size | 2 in |
Product Details
| Gallons per Flush | Waterless gal/flush |
| Type | Wall Mounted |
| Color | White |
| Series | Anza |
| Style | Wall Mounted |
| Material | High Performance Composite |
| Connection Style | No Spud |
| Package Quantity | 1 |
| Manufacturers Part Number | 2005 |
| Spud Placement | No Spud |
| Brand | Waterless |
Compliance & Certifications
| ADA Compliant | Yes |