ZURN AquaSpec® Z8003A A water 3/8 NPT male inlet hose cock with a cross handle and removable serrated nozzle outlet
Zurn Z8003A - Water Service Lab Valve
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | Z8003A |
| Type | Water Service Lab Valve |
| Valve Type | Laboratory |
| Brand | Zurn |
Related Products
Watts 0072203 1/2" Dual Check Valve This 1/2 by 1/2 IN lead free dual check valve prevents the reverse flow of polluted water from entering into the drinking water supply at the service entrance or at individual outlets. This valve consists of a lead free brass body construction, with two plastic replaceable check valves and stainless steel springs. It is designed for non-health hazard residential water system containment, continuous pressure applications and is to be installed immediately downstream of the residential water meter, in a vertical or horizontal position. The minimum working ...
1 in. NR3XL Pressure Reducing Valve, Single Union FNPT Connection Ideal for use where Lead-Free valves are required. Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems that require frequent cleaning of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balance piston design enables the regulator to react in a smooth and responsive manner to ...
2" 600XL Pressure Reducing Valve Zurn® Wilkins model 600XL is designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems requiring frequent cleaning because of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balanced piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, ...
Zurn Z1360-3/4X3-CI Ground Hydrant, 3/4 x 3 Encased, non-freeze ground hydrant, for flush withgrade or finished (non-traffic) floor installation. Complete with galvanized steel casing, all bronzeinterior parts, bronze seat and replaceable seat washer, non-turning operating rod with free-floatingcompression closure valve with 3/4 IP connection. Plain bronze box and hinged scoriatedcover with operating key lock and WATER cast on cover. Hydrant is equipped with a tapped 1/4 drain port in valve housing. Operating Key Included.
1-1/4 in. NR3XL Pressure Reducing Valve, Dual Integral FNPT Connections Ideal for use where Lead-Free valves are required. Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems that require frequent cleaning of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balance piston design enables the regulator to react in a smooth and responsive manner to ...