Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB3178215

MPN #: 114-NR3XLDUC

Zurn® Wilkins NR3XL 1-1/4" Pressure Reducing Valve, Double Union FNPT Copper Sweat Connection

Product Description
1-1/4 in. NR3XL Pressure Reducing Valve, Double Union Female Copper Sweat Connections

Ideal for use where Lead-Free valves are required. Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems that require frequent cleaning of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balance piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes. The sealed cage washer and stainless steel adjustment bolt and nut improve corrosion resistance for all applications including below-ground pit installation.

Features:
  • Valve Type: In-line (Backflow, PRVs, TMVs, RVs, etc.)
  • ASSE® Listed 1003
  • IAPMO® Listed
  • CSA® Certified
  • Meets the requirements of NSF/ANSI/CAN 61
  • Main valve body: Low Lead Cast bronze ASTM B 584


PRICE
$915.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs
Size1-1/4

Product Details

MaterialCast Bronze
Valve TypePressure Reducing Valve
Max Water Pressure400 psi
Connection StyleCopper Sweat
Manufacturers Part Number114-NR3XLDUC
Max Temperature140 °F
BrandZurn