ZURN AquaSpec® Z826U2-6M Polished chrome-plated double laboratory faucet with integral shank, quarter turn ceramic disc cartridges and a 6 [152mm] centerline rigid gooseneck spout with vacuum breaker. Unit is furnished with a serrated nozzle, vandal-resistant color-coded metal four arm handles, mounting hardware and stainless steel flex connection hoses.
Zurn Z826U2-6M - Deck Mounted Vb Gooseneck Lab Faucet
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$355.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 13-1/8 in |
| Inlet Connection | 3/8 in |
| Spout Reach | 6 in |
| Spout Height | 8 in |
Product Details
| Type | Medical |
| Color | Silver |
| Spout Type | Vacuum Breaker |
| Style | Male Nozzle Outlet |
| Mounting Location | Deck |
| Manufacturers Part Number | Z826U2-XL-6M |
| Faucet Holes | 1 |
| Handle Style | Double |
| Brand | Zurn |
Compliance & Certifications
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |