
Entire Power Belt Conveyor Shown
Price: $2,700.00
$450.00/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
OPTIONAL VARIABLE SPEED UPGRADE FOR Omni Metalcraft 2 HP MOTORIZED POWER BELT CONVEYOR
Add the ability to have variable speed (12 - 60 FPM) on Power Belt Conveyors. Totally enclosed 2 HP, 115/230V, 60 Hz single phase motor. Includes 8 ft. power cord and on/off switch for 115V use. Quality features include crowned and fully lagged 8" drive pulleys with 1-3/16" dia. shafts.
NOTE: This is a Variable Speed upgrade to the standard 60 FPM Single Speed Motor. It is not a standalone Motor and must be purchased with a Conveyor that it will be applied to.
Add the ability to have variable speed (12 - 60 FPM) on Power Belt Conveyors. Totally enclosed 2 HP, 115/230V, 60 Hz single phase motor. Includes 8 ft. power cord and on/off switch for 115V use. Quality features include crowned and fully lagged 8" drive pulleys with 1-3/16" dia. shafts.
NOTE: This is a Variable Speed upgrade to the standard 60 FPM Single Speed Motor. It is not a standalone Motor and must be purchased with a Conveyor that it will be applied to.
Weights & Dimensions
- Drive Pulley Diameter 8 in
- Weight 5 lbs
Product Details
- Type Accessory
- Brand Omni Metalcraft
- Assembly Required Assembled
- Horsepower 2 HP
- Manufacturers Part Number SPEED 2HP
- Conveyor Speed 12 - 60 FPM
Customer Review
Product Q & A
There are no questions for this product.

Variable Speed Upgrade for 2 Horsepower Omni Metalcraft Belt Conveyor
$2700.0
- Product Information
- Customer Review
- Product Q&A
- Accessories