FOLDING NOSE EXTENSION FOR Global Industrial™ ALUMINUM HAND TRUCKS
30"L x 12"W extension helps carry bulky loads. 300 lb. capacity. Fits all styles of Global Industrial™ Aluminum Hand Trucks.
Global Industrial
Model # :WB168254
Folding Nose Extension for Global Industrial™ Aluminum Hand Trucks
|
Questions & Answers (0)
Product Description
PRICE
$75.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 12 in |
| Weight Capacity | 300 lbs |
Product Details
| Assembly Required | Yes |
| Material | Aluminum |
| Color | Gray |
| Manufacturers Part Number | 168254 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |