discount codeFree shipping over 300

Applied at checkout

+

Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down Style, 96"W x 9-1/2"D x 17"H

Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down Style, 96"W x 9-1/2"D x 17"H

Item #: WB183672

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Tube
  • Trapezoid

Tube

Frequently Purchased Together

  • ITW Red Head 11013 - 3/8" x 3" Hex Sleeve Anchor - Pkg of 15

    $13.75

  • Dewalt eng. by Powers 7416SD1 - Power-Stud+® Wedge Expansion Anchor, SD1, 3/8" x 5" - 50 Pk

    $21.50

Price: $144.95

Quantity

Popular item in this category

Customers Also Viewed

Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down Style, 96"W x 9-1/2"D x 17"H

Convenient locker room seating. 1-1/4" thick MAPLE hardwood has heavily varnished clear top for splinter-free sitting. Mounted on heavy steel pedestals that are finished in gray enamel (8', 9' and 10' benches have three pedestals). Bench top is not predrilled.
MUST BE ANCHORED TO FLOOR FOR MAXIMUM STABILITY.

Product Specifications

  • WIDTH INCHES96
  • DEPTH INCHES9-1/2
  • HEIGHT INCHES17
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • COLOR FINISHMaple Top/Gray Pedestals
  • CONSTRUCTIONHardwood Maple Top/Steel Pedestals
  • PRODUCT FAMILYAccessories
  • STYLETube
  • THICKNESS INCHES1-1/4
  • TYPELocker Bench
  • LIMITED WARRANTY1 Year
  • accessory_typeLocker Bench
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JAMES

    Date: February 26, 2018

    nice
    Your review:
    Got here quick and did the job.
    Pros:
    All good
    Cons:
    none
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down Style, 96"W x 9-1/2"D x 17"H

Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down Style, 96"W x 9-1/2"D x 17"H

Item #: WB183672

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down Style, 96"W x 9-1/2"D x 17"H
    Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down Style, 96"W x 9-1/2"D x 17"H
    Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down Style, 96"W x 9-1/2"D x 17"H
    Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down Style, 96"W x 9-1/2"D x 17"H
    Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down Style, 96"W x 9-1/2"D x 17"H
    Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down Style, 96"W x 9-1/2"D x 17"H

    Be the first to know about our special deals and events!

    Top