Global Industrial
Model # :WB184204
Global Industrial™ Single Level Carton Stand w/ 3 Dividers & Casters, 48"L x 18"W x 38-1/2"H, Chrome
|
Questions & Answers (0)
Product Description
The carton stand help organize corrugated boxes for easy access. It has 48"L x 18"W shelves with three 25"H adjustable dividers per shelf and screw type leveling feet for uneven surfaces. The stand has a chrome plated finish. It is easy to assemble.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 18 in |
| Height | 38-1/2 in |
Product Details
| Includes | Dividers and Casters |
| Description | Single Level with 3 Dividers |
| Color | Silver |
| Manufacturers Part Number | 184204 |
| For Use With | Flat Consumables |
| Brand | Global Industrial |