Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Shurtape

Model # :WB184274

MPN #: 101006

Shurtape® General Purpose Masking Tape 1" x 60 Yds., 36 Pack

Product Description
Shurtape CP 106 General Purpose Masking Tape 1" x 60 Yds., 36 Pack

General purpose grade, medium-high adhesion masking tape for packaging, bundling, holding, splicing, masking and labeling applications. An economical solution that works on multiple surfaces, CP 106 is designed with a patented rubber-based adhesive that allows for better surface contact and removal. Applicable standards include ASTM D 6123/D 6123M-97 (2012), Type I. Sold in a case of 36 rolls, priced per case.

Features:
  • General purpose grade crepe paper masking tape
  • Medium-high adhesion
  • Economical, with good performance on multiple surfaces
  • Good quick stick and holding power
  • Excellent surface contact
  • Backing: Crepe paper
  • Adhesive: Synthetic rubber-base
PRICE
$69.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length180
Width15/16 in
Tensile Force19 lbs
Thickness4.8 mil
Tensile Strength18 lb/in
Core Size3 in

Product Details

TypeMasking Tape
ColorNatural
SeriesCP 106
Application Temperature Range60 to 150 °F
Tape DutyGeneral Purpose Grade
Service Temperature Range60° F - 150° F
MaterialCrepe paper
DescriptionMasking Tape
Package Quantity36
Manufacturers Part Number101006
Percent Elongation8
AdhesiveRubber-Based
GradeGeneral Purpose Grade
BrandShurtape

Warranty

Warranty1 Year Limited