Take 15% off your entire order!

Offer applied at checkout

+

Nexel® Chrome Wire Shelving Add-On - 48"W x 30"D x 74"H

Nexel® Chrome Wire Shelving Add-On - 48"W x 30"D x 74"H

Item #: WB184778

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $185.95

Promotional Price: $181.95

Save $9.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nexel® Chrome Wire Shelving Add-On - 48"W X 30"DX 74"H

Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Reinforced shelves with welded surface ribs for added strength
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units
  • Shelves easily adjust without tools at 1" increments
  • NSF Approved
  • Limited one year warranty in dry application and usage

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES30
  • HEIGHT INCHES74
  • ASSEMBLYUnassembled
  • BRANDNexel®
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER184778
  • MODEL184778
  • SHELF CAPACITY LBS800
  • SHELF QUANTITY4
  • WARRANTY1 Year Limited
  • FINISHChrome
  • APPLICATIONDry
  • WIRE SHELVING PRODUCT TYPEAdd-On Units
  • Snap on sleeves attach easily to post to support shelf.
  • Shelf slides over black snap on sleeve to provide secure positive locking and fast, tool free adjustment. Numbered posts make leveling easy.
  • Leveling feet screw in and out to keep shelf units level on uneven surfaces.
  • Meets the standards of the National Sanitation Foundation.
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 22, 2012

    Shelves Add-on
    Your review:
    Same as Chrome Wire Shelving
Product Q & A

There are no questions for this product.

Popular item in this category

Nexel® Chrome Wire Shelving Add-On Unit - 5 Tier - 48"W x 18"D x 74"H

Item #: B2333171

Not Yet Rated

Ships same day.

$156.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® Chrome Wire Shelving Add-On - 48"W x 30"D x 74"H

Nexel® Chrome Wire Shelving Add-On - 48"W x 30"D x 74"H

Item #: WB184778

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® Chrome Wire Shelving Add-On - 48"W x 30"D x 74"H
    Nexel® Chrome Wire Shelving Add-On - 48"W x 30"D x 74"H
    Nexel® Chrome Wire Shelving Add-On - 48"W x 30"D x 74"H
    Nexel® Chrome Wire Shelving Add-On - 48"W x 30"D x 74"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant