take 10% off our everday low prices!

Offer applied at final checkout

+

Mobile Double-Sided Rack without Bins 36" x 54"

Mobile Double-Sided Rack without Bins 36" x 54"

Item #: WB184833

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $329.95

Save $16.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SUPER CAPACITY
BIN RACKS

Create your own storage unit. Rack only without bins. Heavy-duty 16-gauge steel louvered bin rack provides easy removable or polypropylene bins. Double Sided Carts with handle allows you to move parts and hardware to different work sites on 3" rubber wheel casters. 500-lb.capacity, gray enamel finish. Assembly is fast and easy.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES25.5
  • HEIGHT INCHES55
  • ASSEMBLYUnassembled
  • BIN BRAND --
  • BIN COLOR--
  • BIN CONSTRUCTION--
  • BIN QUANTITY--
  • BIN QUANTITY (BIN SIZE)--
  • BRANDGlobal Industrial™
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • LIMITED WARRANTY1 Year
  • PRODUCT FAMILYBin Racks & Shelving
  • PRODUCT GROUPMobile Bin Racks
  • STYLELouvered Mobile Double-Sided Rack Only
  • WEIGHT LBS59
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: RICHARD

    Date: March 23, 2018

    Planner Buyer
    Your review:
    Works as intended. No problems
    Pros:
    rolls well
    Cons:
    none
  • Reviewer: Lara

    Date: July 05, 2017

    Mobile Sides Rack
    Your review:
    Great organizing tool. Was able to purchase the size of bins that fit my product.
  • Reviewer: David

    Date: June 11, 2013

    Grab and Go materials
    Your review:
    We purchased this rack and associated pick bins for use with small materials to be made available for our cable technicians. The rack is sturdy, well built and was very simple to put together. I would reccommend to anyone needing mobile material storage.
Product Q & A

There are 1 questions and 1 answer for this product.

  • what is the depth dimension of the cart?

    Question Asked By: December 01, 2011

    Answer This Question

    Question Answered By:

    • Product Expert, December 01, 2011

      The depth dimensions of the Mobile Double Sided Rack is 36 inches Length by 25.5 inches Depth.

Popular item in this category

Mobile Double Sided Bin Rack Without Bins

Item #: WB184833

(1)

Ships same day.

$335.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mobile Double-Sided Rack without Bins 36" x 54"

Mobile Double-Sided Rack without Bins 36" x 54"

Item #: WB184833

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Mobile Double-Sided Rack without Bins 36" x 54"
    Mobile Double-Sided Rack without Bins 36" x 54"
    Mobile Double-Sided Rack without Bins 36" x 54"
    Mobile Double-Sided Rack without Bins 36" x 54"
    Mobile Double-Sided Rack without Bins 36" x 54"
    Mobile Double-Sided Rack without Bins 36" x 54"
    Mobile Double-Sided Rack without Bins 36" x 54"

    Be the first to know about our special deals and events!

    Top