Machinery Partition Hinged Door
48"W x 60"H. Includes lock hasp. Door opens outward to a full 180° for access. Add one or two doors to make space more accessible. Bright yellow enamel finish. Easy to install, remove or expand. Hardware sold separately, refer Model 270015.
Global Industrial
Model # :WB184911
Global Industrial Machinery Wire Fence Partition Hinged Door, Yellow
|
Questions & Answers (0)
Product Description
PRICE
$315.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 ft |
| Height | 5 ft |
| Weight | 39.7 lbs |
| Nominal Height | 5 ft |
| Nominal Width | 4 ft |
Product Details
| Assembly Required | No |
| Type | Door |
| Color | Yellow |
| Style | Swinging Door |
| Material | Steel Wire |
| Manufacturers Part Number | 184911 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |