SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Rubber Casters 8" x 2" for Global Industrial™ Self-Dumping & Low Profile Hoppers

Rubber Casters 8" x 2" for Global Industrial™ Self-Dumping & Low Profile Hoppers

Item #: WB238502

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $397.95

Save $19.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Medium Duty Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs Cap, Gray

Global Industrial™ Medium Duty Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs Cap, Gray

Global Industrial™ Medium-Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lbs, Gray

Global Industrial™ Medium-Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lbs, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 6000 Lbs, Gray

Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 6000 Lbs, Gray

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Free Shipping

Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 1/2 Cu. Yd., 6000 Lbs, Gray

Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 1/2 Cu. Yd., 6000 Lbs, Gray

Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 1/4 Cu. Yd., 6000 Lbs, Gray

Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 1/4 Cu. Yd., 6000 Lbs, Gray

Global Industrial™ Vinyl Forklift Truck Seat with Seat Belt

Global Industrial™ Vinyl Forklift Truck Seat with Seat Belt

Global Industrial™ Forklift Telescoping Jib Boom Crane, 86-1/4"L-153-3/4"L, 4000 Lb. Capacity

Global Industrial™ Forklift Telescoping Jib Boom Crane, 86-1/4"L-153-3/4"L, 4000 Lb. Capacity

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ Single-Sided Grid Bike Rack, 9-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 9-Bike Capacity, Powder Coated Steel

Global Industrial™ Forklift Fork Tine Extension 5"W x 96"L - Pair

Global Industrial™ Forklift Fork Tine Extension 5"W x 96"L - Pair

Global Industrial™ Forklift Jack 8800 Lb. Capacity

Global Industrial™ Forklift Jack 8800 Lb. Capacity

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CASTERS FOR Global Industrial™ SELF-DUMPING & LOW-PROFILE STEEL HOPPERS

Optional Casters (2 Swivel, 2 Rigid) offer easy maneuverability.

Note: Caster option for Low-Profile Series Hoppers (Global Model 988856 through 988861) is a Factory Installed Option Only (cannot be installed in the field).

Weights & Dimensions

  • Wheel Diameter 8 in
  • Width 2 in
  • Weight 50 lbs

Product Details

  • Brand Global Industrial
  • Assembly Required Unassembled
  • Manufacturers Part Number 238502
  • Color Family Black
  • Wheel Type Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubber Casters 8" x 2" for Global Industrial™ Self-Dumping & Low Profile Hoppers

Rubber Casters 8" x 2" for Global Industrial™ Self-Dumping & Low Profile Hoppers

Item #: WB238502

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant