REPLACEMENT DOLLY CASTER KIT FOR GLOBAL HARDWOOD DOLLIES
These casters are ideal for replacing old or worn casters on Global hardwood dollies. Industrial grade casters have a nylon bearing, powdered metal bushing and heat-treated raceway. Durable zinc plated finish. Hard rubber caster wheels offer high load capacity and floor protection. Specifically designed and manufactured by Global for their hardwood dollies.
Kit consists of a set of 4 swivel casters.
Global Industrial
Model # :WB251444
Set of (4) Swivel 3" Replacement Casters for Global Industrial Hardwood Dolly 1000 Lb. Cap.
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 3-7/8 in |
| Weight Capacity | 1000 lbs |
| Wheel Diameter | 3 in |
| Plate Size | 4 x 2-15/16 in |
| Bolt Spacing | 2-1/4 x 3-1/4 in |
Product Details
| Assembly Required | No |
| Type | For Global Hardwood Dollies |
| Caster Type | Swivel |
| Wheel Type | Hard Rubber |
| Caster Index | Caster Kits |
| Package Quantity | Set of 4 Casters |
| Manufacturers Part Number | 251444 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |