Global Industrial
Model # :WB241306
Global Industrial Basket Bulk Truck, Canvas, 24 Bushel Capacity
|
Questions & Answers (0)
Product Description
This durable canvas truck is equipped for years of commercial laundry collection, mail distribution or rugged material handling. Heavyweight canvas construction features wear-guard edges for abrasion protection. Water repellent finish resists weather and moisture damage, making it ideal for use as a laundry cart. Strong kiln-dried hardwood base, welded steel frame and four 4" non-marking rubber swivel casters handle heavy loads easily. Both ends of this canvas cart feature a large document pocket and a reinforced pull handle. Shipped assembled.
Includes a FREE elasticized nylon cap to contain and protect canvas cart contents
Includes a FREE elasticized nylon cap to contain and protect canvas cart contents
PRICE
$425.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53-1/4 in |
| Width | 36-1/4 in |
| Height | 37-1/4 in |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Canvas Bulk Basket Truck |
| Liner Material | Canvas |
| Color | White |
| Caster Type | (4) Swivel |
| Capacity Bushel | 24 bu |
| Capacity | 31.9 ft³ |
| Material | Canvas |
| Manufacturers Part Number | 241306 |
| Base Material | Hardwood |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |