Take 15% off your entire order!

Offer applied at checkout

+

3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

Item #: WB418627CL

(12)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.15 ea.

Price: $77.40 / Pkg of 36

Save $3.87 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $77.40 /pkg.
  • Buy 2-3 $75.60 /pkg.
  • Buy 4-7 $73.80 /pkg.
  • Buy 8+ $72.00 /pkg.

Quantity

Customers Also Viewed

Whether it's in a packaging room, shipment center or among a small team of several packaging stations, all workers depend on industrial packaging tape that gets the job done quick and simple. No matter the dimensions of the box, this Industrial packaging tape is designed for box sealing, splicing, recouperage, and other packaging applications. This product has a conformable backing and a consistent pressure sensitive hot melt synthetic rubber adhesive system. Meets FDA requirements for indirect food contact

Features:
  • Adheres instantly to a variety of surfaces
  • Edge tear and split resistance
  • Good adhesion to fiberboard
  • Roll to roll consistency increases productivity for improved unit costs
  • FDA certified for indirect food contact


Product Specifications

  • BRAND3M™
  • LENGTH FEET330
  • LENGTH METERS100
  • LENGTH YARDS110
  • WIDTH INCHES2
  • WIDTH MILLIMETERS48
  • CORE SIZE INCHES3
  • THICKNESS MIL1.8
  • COLORClear
  • CONSTRUCTIONPolypropylene
  • TENSILE STRENGTH LB/IN22
  • ELONGATION (%)160
  • ADHESIVE TYPEHot Melt
  • DESCRIPTIONEconomy Tape
  • TYPEPackaging Tape
  • PACKAGE QUANTITY36
  • MANUFACTURERS PART NUMBER7100011547
  • MODEL371
  • TAPE DUTYLight
  • APPLICATION TEMPERATURE32° F
Customer Review

5.0

  • 5 Star

    10
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 23, 2018

    repeat customer
    Your review:
    shows up right away.
  • Reviewer: Anonymous

    Date: March 23, 2018

    GOOD TAPE - GOOD PRICE
    Your review:
    This tape is good quality and is tougher than most. Long rolls are a plus.
  • Reviewer: Anonymous

    Date: March 23, 2018

    quality tape, good price
    Your review:
    A great buy if you go through tape quickly, it is quality tape for a good price.
  • Reviewer: Anonymous

    Date: April 14, 2016

    Tape
    Your review:
    What can you say? It is a roll of tape. Works well with our tape gun.
  • Reviewer: Anonymous

    Date: April 06, 2016

    Tape
    Your review:
    It is tape.
  • Reviewer: Anonymous

    Date: October 16, 2014

    thick and Strong
    Your review:
    thick and Strong
  • Reviewer: Anonymous

    Date: March 20, 2014

    Good stuff, great price
    Your review:
    Great price on these and other packing supplies. Saved me a bundle!
  • Reviewer: Anonymous

    Date: December 29, 2013

    good value
    Your review:
    Just wish the box or the individual rolls have the length of the rolls on them.
  • Reviewer: Anonymous

    Date: November 18, 2013

    Carton Sealing Tape by 3M
    Your review:
    If you want quality, go with a name brand like 3M!
  • Reviewer: Anonymous

    Date: November 01, 2013

    carton sealing tape
    Your review:
    this tape works best for us, for sealing boxes for shipping. best price, and alway in stock!!
Product Q & A

There are 1 questions and 1 answer for this product.

  • What size is the core on 418627CL?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      Core size is 3"

Popular item in this category

3M™ Tartan™ 305 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

Item #: B2257844

Not Yet Rated

Ships same day.

$102.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

Item #: WB418627CL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36
    3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36
    3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36
    3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant