SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ High Capacity Wire Deck Shelf 96"W x 48"D - Gray

Global Industrial™ High Capacity Wire Deck Shelf 96"W x 48"D - Gray

Item #: WB502497

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $225.95

Save $11.30 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $225.95 ea.
  • Buy 2-5 $214.95 ea.
  • Buy 6+ $207.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Wide Span Rack 72Wx24Dx60H, 3 Shelves Wire Deck 900 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 72Wx24Dx60H, 3 Shelves Wire Deck 900 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 96Wx48Dx84H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 96Wx48Dx84H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray

Global Industrial™ 48" Long Gray Double Rivet Beam

Global Industrial™ 48" Long Gray Double Rivet Beam

Global Industrial™ Wide Span Rack 48Wx24Dx60H, 3 Shelves Wire Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 48Wx24Dx60H, 3 Shelves Wire Deck 1200 Lb Cap. Per Level, Gray

Wide Span Rack 96"W x 48"D x 60"H With 3 Shelves Wire Deck 800 Lb Capacity Per Level - Gray

Wide Span Rack 96"W x 48"D x 60"H With 3 Shelves Wire Deck 800 Lb Capacity Per Level - Gray

Global Industrial™ Wide Span Rack 96Wx48Dx60H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 96Wx48Dx60H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray

Wide Span Rack 96"W x 24"D x 84"H With 3 Shelves No Deck 800 Lb Capacity Per Level - Gray

Wide Span Rack 96"W x 24"D x 84"H With 3 Shelves No Deck 800 Lb Capacity Per Level - Gray

Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Wide Span Rack 96"W x 48"D x 84"H With 3 Shelves No Deck 800 Lb Capacity Per Level - Gray

Wide Span Rack 96"W x 48"D x 84"H With 3 Shelves No Deck 800 Lb Capacity Per Level - Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 24" Portable Tilt Drum Blower Fan, 7700 CFM, 1/3 HP, 1 Phase

Global Industrial™ 24" Portable Tilt Drum Blower Fan, 7700 CFM, 1/3 HP, 1 Phase

Durham 368-95 Wire Spool Rack, 4 Rod

Durham 368-95 Wire Spool Rack, 4 Rod

Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 72"Wx24"Dx72"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 72"Wx24"Dx72"H Starter

Global Industrial™ 96" Long Gray Double Rivet Channel Beam

Global Industrial™ 96" Long Gray Double Rivet Channel Beam

Global Industrial™ Wire Mesh Deck, 48"W x 48"D

Global Industrial™ Wire Mesh Deck, 48"W x 48"D

Additional Wire Decking for
Boltless Wide Span Storage Rack

Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums. This 96"W decking with 1100 lb. capacity includes extra heavy duty C-channel beams for all four sides of decking and 3 center deck supports. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.

Weights & Dimensions

  • Depth 48 in
  • Width 96 in
  • Weight Capacity 1,100 lbs

Product Details

  • Brand Global Industrial
  • Assembly Required Assembled
  • Material Wire
  • Shelf Capacity 1100 lbs
  • Manufacturers Part Number 502497
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ High Capacity Wire Deck Shelf 96"W x 48"D - Gray

Global Industrial™ High Capacity Wire Deck Shelf 96"W x 48"D - Gray

Item #: WB502497

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ High Capacity Wire Deck Shelf 96"W x 48"D - Gray
    Global Industrial™ High Capacity Wire Deck Shelf 96"W x 48"D - Gray
    Global Industrial™ High Capacity Wire Deck Shelf 96"W x 48"D - Gray
    Global Industrial™ High Capacity Wire Deck Shelf 96"W x 48"D - Gray
    Global Industrial™ High Capacity Wire Deck Shelf 96"W x 48"D - Gray
    Global Industrial™ High Capacity Wire Deck Shelf 96"W x 48"D - Gray
    Global Industrial™ High Capacity Wire Deck Shelf 96"W x 48"D - Gray
    Global Industrial™ High Capacity Wire Deck Shelf 96"W x 48"D - Gray
    Global Industrial™ High Capacity Wire Deck Shelf 96"W x 48"D - Gray
    Global Industrial™ High Capacity Wire Deck Shelf 96"W x 48"D - Gray
    Global Industrial™ High Capacity Wire Deck Shelf 96"W x 48"D - Gray
    Global Industrial™ High Capacity Wire Deck Shelf 96"W x 48"D - Gray
    Global Industrial™ High Capacity Wire Deck Shelf 96"W x 48"D - Gray
    Global Industrial™ High Capacity Wire Deck Shelf 96"W x 48"D - Gray
    Global Industrial™ High Capacity Wire Deck Shelf 96"W x 48"D - Gray
    Global Industrial™ High Capacity Wire Deck Shelf 96"W x 48"D - Gray
    Global Industrial™ High Capacity Wire Deck Shelf 96"W x 48"D - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant