Clear Window WUS239/240 for Stacking Bin 269683,550110 and QUS239 Price for Pack of 6
|
Questions & Answers (0)
Product Description
Helps to maximize storage space and prevent spillage while organizing parts. Allows for quick identification. Easily snaps into place.
PRICE
$9.30
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 7 in |
| Weight | 0 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | WUS-239/240 |
| Accessory Type | Window |
| Brand | Quantum Storage Systems |