SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

MFG Fiberglass 26 x 18 Component & Food Service Tray, Off-White - Pkg Qty 12

MFG Fiberglass 26 x 18 Component & Food Service Tray, Off-White - Pkg Qty 12

Item #: WB585301

(6)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.25 ea.

Price: $267.00 / Pkg of 12

Save $13.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nexel® Side Load Wire Tray Truck with 39 Tray Capacity

Nexel® Side Load Wire Tray Truck with 39 Tray Capacity

Rubbermaid® 3320 End-Load Black Plastic Tray Truck

Rubbermaid® 3320 End-Load Black Plastic Tray Truck

Free Shipping

Global Industrial™ Fold and Store Service Cart 350 Lb. Capacity

Global Industrial™ Fold and Store Service Cart 350 Lb. Capacity

Nexel® End Load Wire Tray Truck with 39 Tray Capacity

Nexel® End Load Wire Tray Truck with 39 Tray Capacity

Nexel® Side Load Wire Tray Cart with 19 Tray Capacity

Nexel® Side Load Wire Tray Cart with 19 Tray Capacity

Nexel® End Load Wire Tray Cart with 19 Tray Capacity

Nexel® End Load Wire Tray Cart with 19 Tray Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Interion® 4-Way Black Adjustable Shop Stool With Chrome Base

Interion® 4-Way Black Adjustable Shop Stool With Chrome Base

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Standard Mail and Office File Cart 200 Lb. Capacity

Global Industrial™ Standard Mail and Office File Cart 200 Lb. Capacity

MFG MOLDED FIBERGLASS COMPANIES OFF-WHITE FIBERGLASS FOOD SERVICE, CONVEYOR, PARTS & COMPONENTS TRAY

26" x 18" off-white trays have reinforced edges for strength and are temperature resistant from -60 to 250°F.

Ideal for cafeterias and food handling, as well as for use on conveyors or parts distribution.

Click here to see our ESD Safe Conductive Component Trays.

Weights & Dimensions

  • Width 18 in
  • Height 1 in
  • Length 26 in

Product Details

  • Package Quantity 12
  • Brand MFG Tray
  • Assembly Required Assembled
  • Material Fiberglass with Reinforced Edges
  • Manufacturers Part Number 332008-5218
  • Color Family White
Customer Review

5.0

  • 5 Star

    6
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 23, 2019

    Heavy duty solid tray
    Your review:
    These are very nicely built large trays, should last quite a while. These are not your lightweight plastic trays that will crack and break easily.
  • Reviewer: Anonymous

    Date: December 03, 2016

    Great tray
    Your review:
    Using this to prepare food
  • Reviewer: Anonymous

    Date: April 14, 2016

    Finally!
    Your review:
    This is exactly what I was looking for, a tray I could not find anywhere else, including Amazon. It's the biggest tray on the market. I attached it to a swing-arm support inside my truck camper to use as a lightweight, sturdy dining table top, an alternative to heavy wood. Works great.
  • Reviewer: Anonymous

    Date: June 13, 2014

    food trays
    Your review:
    trays are used to quick freeze product overnight utilizing rolling carts. they are easy to clean and durable
  • Reviewer: Anonymous

    Date: September 20, 2013

    26 x 18 Off-White Fiberglass Component & Food Serv
    Your review:
    We really love the trays as they are easy to clean and durable.
  • Reviewer: Anonymous

    Date: February 28, 2012

    Fiberglass Component & Food Service Tray
    Your review:
    These trays work much better than the metal trays we were using. The metal trays would stain the white uniforms of personnel using them and the trays would get sharp edges. One of our better buys.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MFG Fiberglass 26 x 18 Component & Food Service Tray, Off-White - Pkg Qty 12

MFG Fiberglass 26 x 18 Component & Food Service Tray, Off-White - Pkg Qty 12

Item #: WB585301

The item above has been added to your shopping list:

List name

Save Item to

Select List

    MFG Fiberglass 26 x 18 Component & Food Service Tray, Off-White - Pkg Qty 12
    MFG Fiberglass 26 x 18 Component & Food Service Tray, Off-White - Pkg Qty 12
    MFG Fiberglass 26 x 18 Component & Food Service Tray, Off-White - Pkg Qty 12
    MFG Fiberglass 26 x 18 Component & Food Service Tray, Off-White - Pkg Qty 12
    MFG Fiberglass 26 x 18 Component & Food Service Tray, Off-White - Pkg Qty 12
    MFG Fiberglass 26 x 18 Component & Food Service Tray, Off-White - Pkg Qty 12
    MFG Fiberglass 26 x 18 Component & Food Service Tray, Off-White - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant