Global Industrial
Model # :WB606949
Global Industrial Steel Shelf, 48"W x 15"D, Blue
|
Questions & Answers (0)
Product Description
This lower shelf can be used for storage or as a footrest. It includes a 2-1/2"H backstop. The shelf has a weight capacity of 150 lbs. It is cETL and ETL certified.
PRICE
$48.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 15 in |
| Weight Capacity | 150 lbs |
| Weight | 21 lbs |
Product Details
| Assembly Required | No |
| Type | Lower Shelf |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | 606949 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | cETL, ETL |