SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 30 Piece Peg Hook Set (Small Hooks)

Global Industrial™ 30 Piece Peg Hook Set (Small Hooks)

Item #: WB778CP81

(3)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 30 Piece Peg Hook Set (Small Hooks)
  • Proto DIYBK Do-It-Yourself Black/Red Foam Drawer Liner Kit

    $139.95

  • Proto DIYBL Do-It-Yourself Blue/Yellow Foam Drawer Liner Kit

    $134.95

Price: $6.70

Save $0.34 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Utility Cart w/2 Tray Shelves & 5" Casters, 44"L x 25-1/2"W x 32-1/2"H

Global Industrial™ Utility Cart w/2 Tray Shelves & 5" Casters, 44"L x 25-1/2"W x 32-1/2"H

Global Industrial™ Utility Cart w/2 Shelves & 5" Casters, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Utility Cart w/2 Shelves & 5" Casters, 44"L x 25-1/2"W x 32-1/2"H, Gray

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Proto DIYBK Do-It-Yourself Black/Red Foam Drawer Liner Kit

Proto DIYBK Do-It-Yourself Black/Red Foam Drawer Liner Kit

Kennedy® K24B 24" Professional Tool Box

Kennedy® K24B 24" Professional Tool Box

PEG HOOK SET
Stay organized and keep tools handy with this 30 piece peg board hook set. Includes assorted sizes.

Weights & Dimensions

  • Weight 1 lbs

Product Details

  • Type Accessory
  • Brand Global Industrial
  • Assembly Required Assembled
  • Description Peg Hook Set
  • Material Steel
  • Manufacturers Part Number 778CP81
  • Color Family Silver
Customer Review

4.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 05, 2019

    Our customer was happy.
    Your review:
    Our customer was happy.
  • Reviewer: Anonymous

    Date: June 17, 2015

    Just what I needed!
    Your review:
    This is a great assortment of pegboard hooks, AND at a much better price than the big box stores. Plus, I didn't need to buy a bunch of hooks that I didn't need. This is a really good assortment.
  • Reviewer: Anonymous

    Date: March 21, 2012

    falls out
    Your review:
    They fall out of the board too easy. I also got some with screw (Stock No: WBB195454) and they are great.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 30 Piece Peg Hook Set (Small Hooks)

Global Industrial™ 30 Piece Peg Hook Set (Small Hooks)

Item #: WB778CP81

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 30 Piece Peg Hook Set (Small Hooks)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant