take 10% off our everday low prices!

Offer applied at final checkout

+

Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels

Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels

Item #: WB241632

(63)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Best Value Plastic Hand Truck Curb Ramp 1000 Lb. Cap.

    $45.95

  • Forearm Forklift® L74995R Lifting and Moving Straps 700 Lb. Capacity

    $23.00

  • American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

    $156.00

Price: $219.95

Save $6.60 with 3% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $219.95 ea.
  • Buy 3+ $209.00 ea.

Quantity

Popular item in this category

Customers Also Viewed

BEST VALUE ALUMINUM 3-IN-1 CONVERTIBLE HAND TRUCK

Three trucks for the price of one

Converts in an instant from a standard two-wheel hand truck to either a 500 lb. capacity 45 degree incline truck or a four-wheel platform truck. High strength aluminum construction is strong yet lightweight. Huge cast aluminum 18" x 7-1/2" noseplate accepts large loads and has integral wheel guards to protect cargo. Includes a convenient hide-away 27"L x 7-1/2"W folding nose extension to ease carrying of bulky items. Comfort grip anti-slip handle. Rolls smoothly on 10" full pneumatic tires and 5" x 1-1/4" rubber swivel casters. Weighs only 42 lbs. Assembles easily. 2 Year Limited Warranty.

Product Specifications

  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONAluminum
  • FRONT CASTER5" x 1-1/4" rubber
  • HAND TRUCK CAPACITY LBS.500
  • HAND TRUCK HEIGHT INCHES51-1/2
  • LIMITED WARRANTY2 Years
  • NOSEPLATE DEPTH INCHES7-1/2
  • NOSEPLATE WIDTH INCHES18
  • PLATFORM TRUCK BED LENGTH INCHES50
  • PLATFORM TRUCK BED WIDTH INCHES12
  • PLATFORM TRUCK CAPACITY LBS.750
  • PLATFORM TRUCK HEIGHT INCHES42
  • TYPE3 in 1 Hand Truck
  • WEIGHT LBS42
  • WHEEL DIAMETER INCHES10
  • WHEEL TYPEPneumatic
Customer Review

4.5

  • 5 Star

    36
  • 4 Star

    18
  • 3 Star

    6
  • 2 Star

    0
  • 1 Star

    3

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Howard Laramy

    Date: November 30, 2019

    Construction
    Your review:
    Very nicely made
  • Reviewer: Rebecca

    Date: September 05, 2019

    Seems like a sturdy hand truck.
    Your review:
    I just received the hand trucks yesterday and put them together today. They seem like they will last a long time.
    Pros:
    Pneumatic tires, quality aluminum construction and multipurpose usage.
    Cons:
    The instructions could have been better.
  • Reviewer: Blake

    Date: March 23, 2018

    Great product
    Your review:
    3-1 **Not Enough to Credit 03-27-18**
  • Reviewer: JOHN

    Date: March 23, 2018

    3-in-1 Hand Truck
    Your review:
    An excellent product. The third one bought in two years because of its versatility in the factory.
  • Reviewer: RUSS

    Date: March 23, 2018

    3 in 1 Convertable Hand truck
    Your review:
    This versatile piece of equipment saves wear and tear on our employees and helps keep them safe. I simply won't allow our delivery trucks to be dispatched without one. Russ McOwen - General Manager
    Pros:
    Versatile, light weight, good in a gravel yard or on pavement
    Cons:
    It's an excellent tool as is.......the only thing that could make it better for us is to have a longer load step
  • Reviewer: SCOTT

    Date: March 23, 2018

    Operations Engineer
    Your review:
    Great multi-function heavy duty hand truck for various moving requirements within our facility!
    Pros:
    Works in vertical and horizontal profile to handle many shapes and sizes of loads.
  • Reviewer: GJim

    Date: March 13, 2018

    Hand Truck for a Senior
    Your review:
    This hand truck is clearly better built than many others that I inspected. The three positions offered are impressive with nice locking features. I anticipate no issues at this time.
    Pros:
    (1) Well built. (2) Lighter than other hand trucks of comparable capabilities. (3) Capable of transporting significant weight. (4) Nice three position design.
    Cons:
    (1) A little pricy. (2) Assembling the item was a bit of a challenge especially inserting the pins in the axle. This probably could have been done at the factory. (3) The wheels tend to interfere when returning from the angled position which requires stooping to align the wheels for upright position.
  • Reviewer: Donald

    Date: December 29, 2017

    Convertible hand truck
    Your review:
    Arrived quickly and in good shape. Easy to assemble. Will do just what I needed it to do. A great buy.
  • Reviewer: joseph

    Date: September 08, 2017

    very good dolly/hand truck
    Your review:
    This is my 3rd hand truck,love it,very easy to use,light weight,easy to push,pull with 400lbs on it.only dolly/hand truck will ever use.
    Pros:
    easy to use,light weight
    Cons:
    none so far
  • Reviewer: John Russell

    Date: August 03, 2017

    excellent product
    Your review:
    surprisingly light but quality equipment
Product Q & A

There are 3 questions and 3 answers for this product.

  • What is the packaging dimension so I could check if it comes through pouch?

    Question Asked By: Sayed Ahmad Samim , September 07, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello, The package dimensions are 54" x 19.5" x 7". Thank you for your interest in our product!

  • What is the packaging dimension so I could check if it comes through pouch?

    Question Asked By: Sayed Ahmad Samim , September 07, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Sayed, The packaging dimensions are 7"H x 19.5"W x 54"L. Thank you for your interest in our product!

  • need all rubber wheeles

    Question Asked By: winston, April 11, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, April 11, 2016

      This item is designed with 2 tires and 2 rubber casters in order to carry up to 500 lb capacity. We cannot guarantee it would function as deisgned with all rubber casters.

Warranty

This product has a 24-month manufacturer's limited warranty for parts and a 24-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels

Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels

Item #: WB241632

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels

    Be the first to know about our special deals and events!

    Top