Wesco® Spartan Jr. Aluminum 2-in-1 Hand Truck 220145 No-Flat Wheels
|
Questions & Answers (0)
Product Description
Wesco® Spartan Jr. 2-in-1 CONVERTIBLE HAND TRUCK
This convertible, multi-position hand truck provides the functionality of a lightweight hand truck and a 4 wheel platform truck. Smooth and easy transition from 2 to 4 wheel position by pressing the release bar. 10" carefree, no-flat wheels and 5" polyurethane swivel casters for easy mobility. 18" wide cast aluminum noseplate for larger loads. Shipped ready to assemble.
This convertible, multi-position hand truck provides the functionality of a lightweight hand truck and a 4 wheel platform truck. Smooth and easy transition from 2 to 4 wheel position by pressing the release bar. 10" carefree, no-flat wheels and 5" polyurethane swivel casters for easy mobility. 18" wide cast aluminum noseplate for larger loads. Shipped ready to assemble.
PRICE
$405.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Weight Capacity | 1000 lbs |
| Weight | 58 lbs |
| Wheel Diameter | 10 in |
| Hand Truck Weight Capacity | 500 lbs |
| Platform Truck Height | 40 in |
| Platform Truck Weight Capacity | 1000 lbs |
| Hand Truck Height Inches | 52 in |
| Platform Truck Bed Length | 38 in |
| Hand Truck Height | 52 in |
| Platform Truck Bed Width | 12 in |
| Hand Truck Width | 22 in |
Product Details
| Assembly Required | Yes |
| Type | Junior |
| Front Caster Type | 5" x 1-1/4" Polyurethane |
| Color | Gray |
| Wheel Type | (4) Flat Free |
| Material | Aluminum |
| Manufacturers Part Number | 220145 |
| Front Caster | (2) Rigid Pneumatic |
| Brand | Wesco |