Features:
- Casters for smooth rolling
- Multi-positional for different uses
- Made with steel for extra strength & durability
Weights & Dimensions
| Width | 22-1/4 in |
| Weight Capacity | 600 lbs |
| Weight | 51 lbs |
| Wheel Diameter | 10 - 4 in |
| Hand Truck Weight Capacity | 600 lbs |
| Platform Truck Height | 43 in |
| Platform Truck Weight Capacity | 600 lbs |
| Hand Truck Height Inches | 51-3/4 in |
| Noseplate Width | 14 in |
| Platform Truck Bed Length | 50-1/2 in |
| Hand Truck Height | 51-3/4 in |
| Platform Truck Bed Width | 23 in |
| Noseplate Depth | 8-1/2 in |
| Hand Truck Width | 22-1/4 in |
Product Details
| Assembly Required | No |
| Type | 3 in 1 Hand Truck |
| Front Caster Type | (2) Pneumatic |
| Color | Blue |
| Wheel Type | (2) Rigid Pneumatic, (2) Swivel |
| Material | Steel |
| Manufacturers Part Number | TWC-600-DLX |
| Front Caster | (2) Pneumatic |
| Brand | Vestil |
Warranty
| Warranty | 90 days |