Global Industrial
Model # :WB752149BK
Global Industrial™ Steel Worksurface, 41-1/4"W x 19-1/4"D, Black
|
Questions & Answers (0)
Product Description
Steel Work Surface for
Global Industrial™ Orbit Computer Workstations
Made of heavy duty 14 gauge steel with a tough powder coat finish, this trapezoid shaped work surface measures 41-1/4"W x 19-1/4"D. Provides ample room for keyboard, mouse and other materials. Can be mounted on any Orbit Computer Workstation post.
Add the sliding keyboard tray to accessorize your work surface.
Global Industrial™ Orbit Computer Workstations
Made of heavy duty 14 gauge steel with a tough powder coat finish, this trapezoid shaped work surface measures 41-1/4"W x 19-1/4"D. Provides ample room for keyboard, mouse and other materials. Can be mounted on any Orbit Computer Workstation post.
Add the sliding keyboard tray to accessorize your work surface.
PRICE
$169.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41-1/4 in |
| Depth | 19-1/4 in |
| Weight Capacity | 50 lbs |
Product Details
| Assembly Required | No |
| Type | Worksurface |
| Material | Steel |
| Description | Steel 41-1/4"W x 19-1/4"D Worksurface |
| Color | Black |
| Manufacturers Part Number | 752149BK |
| Collection | Orbit |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |