Global Industrial
Model # :WB237156
Global Industrial™ Replacement Vinyl Bag for Janitorial Cart
|
Questions & Answers (0)
Product Description
Additional Vinyl Collection Bag
Rugged 25 gallon vinyl zippered bag permits easy emptying and attaches securely to cart for waste or laundry collection. Replaces the original collection bag included with our janitorial cart.
Rugged 25 gallon vinyl zippered bag permits easy emptying and attaches securely to cart for waste or laundry collection. Replaces the original collection bag included with our janitorial cart.
PRICE
$47.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/4 in |
| Width | 10 in |
| Depth | 10 in |
| Height | 27-1/4 in |
Product Details
| Assembly Required | No |
| Style | Bag |
| Material | Vinyl |
| Color | Yellow |
| Manufacturers Part Number | 237156 |
| Brand | Global Industrial |