Forbes Heavy Duty Nylon Short Bag, Taupe - 35-T - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Nylon Short Bag, fold-over-top with snaps, square bottom, Brown.
PRICE
$959.70 Sold in packages of 6 / $159.95 ea
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12 in |
| Depth | 12 in |
| Height | 26 in |
Product Details
| Material | Nylon |
| Package Quantity | 6 |
| Description | Heavy Duty Nylon Short Bag |
| Color | Brown |
| Manufacturers Part Number | 35-T |
| Brand | Forbes Industries |