Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB239115BK

Global Industrial™ Mobile LCD Computer Cabinet, Black, Unassembled

Product Description
✓ Designed for monitors up to 24", diagonal
✓ Acrylic window with 20 ga powder coat steel frame
✓ Locking keyboard drawer and front & rear access doors

Ideal for businesses that have to conform to Payment Card Industry (PCI) compliance, the unassembled, black Global Industrial™ Mobile LCD Computer Cabinet is designed to secure CPUs, 24" flat panel monitors, printers & peripherals to help protect your computer equipment & data from physical hazards, vandalism, and hacks. The cart can also be used on construction sites, in manufacturing & industrial facilities, or for public use. The locking monitor compartment features a break-resistant acrylic window framed in 20-gauge steel and the window is removable to allow the use of touchscreen monitors, and the lower compartment holds printers & peripherals with locking access doors on the front and back. A suite of optional accessories, available separately, allow you to customize the cart to your specific needs. Assembly required. Limited 1-Year Warranty.

  • Black powder coat finish is scratch- & corrosion-resistant
  • 24-1/2"W x 13"D sloped writing surface for comfort
  • Two 11"W x 9"D organization compartments hold small items & papers
  • Keyed-lock slide-out keyboard tray
  • Height adjustable printer shelf extends fully on steel ball bearing slides
  • Lower compartment has locking front and rear doors
  • Cable management openings secure cables & wires
  • Louvered rear panels to regulate heat
  • Four 5" swivel casters, two locking
  • 24"W x 9"D x 19-1/4"H upper compartment; 20-3/4"W x 21"D x 23-1/4"H lower compartment
  • Optional accessories: Side shelf kit, AC fan kit, Sliding mouse tray, CPU side cabinet. Side shelf and CPU side cabinet cannot be installed on the same side of the computer cabinet
  • PRICE
    $475.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width24-1/2 in
    Depth22-1/2 in
    Height62-3/4 in
    Monitor Size Maximum24" Diagonal

    Product Details

    Assembly RequiredYes
    TypeMobile Computer Cabinet
    ColorBlack
    Battery PoweredNo
    Casters5" Swivel Casters (2 Locking)
    Enclosure TypeDisplay & CPU
    Display ScreenLCD Monitors
    MaterialSteel
    Construction TypeUnassembled
    DescriptionMobile Security LCD Computer Cabinet
    Manufacturers Part Number239115BK
    LockableYes
    BrandGlobal Industrial

    Warranty

    Warranty1 yr